Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, Aluminum, A, 2" Adapter x 2" Female NPT
Mfr # BULK-CGF-94
Zoro # G4439409
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type A
- Basic Pipe Fitting Material Metal
- Plug Outside Dia. 2-1/2"
- Max. Working Pressure @ 70 F 150 psi
- Fitting Connection Type Male Adapter x FNPT
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-94
- Zoro # G4439409
- UPC # 193005003685
- Country of Origin China
- Category Camlock Fittings
Dimensions
Plug Outside Dia. | 2-1/2" |
Coupling Size | 2" |
Pipe Size - Pipe Fitting | 2" |
Details
Item | Cam and Groove Fitting - Aluminum - A - |
Coupling Type | Type A |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 150 psi |
Fitting Connection Type | Male Adapter x FNPT |
Pipe Fitting Material | Aluminum |
Description
Cam and Groove Fitting - Aluminum - A -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA HOOK 12"" CURVED FORGED (89411)
- TOTO Lloyd Trip Leverchrome Plated (THU191#CP)
- JONES STEPHENS CP Brass, Slip Joint, 1-1/4" x 12" (P38120)
- MILWAUKEE TOOL 1/2 in. ProPEX Expander Head with RAPID SEAL for M12 FUEL ProPEX Expander (49-16-2414)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, F, 4" Adapter x 4" Male NPT (BULK-CGF-64)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, DC, 3/4" Coupler Dust Cap (BULK-CGF-68)
- USA INDUSTRIALS Cam and Groove Coupling, 2-1/2", 304 SS (BULK-CGF-304)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, A, 1" Adapter x 1" Female NPT (BULK-CGF-179)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, DC, 1-1/2" Coupler Dust Cap (BULK-CGF-159)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 3" Coupler x 3" Male NPT (BULK-CGF-283)
- DIXON Cam/Groove AL Coupler, 2"xAdapter, 1" (2010-DA-AL)
- Usa Industrials Fittings