Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, Aluminum, A, 1/2" Adapter x 1/2" Female NPT
Mfr # BULK-CGF-89
Zoro # G4439104
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupling Type Type A
- Pipe Size 1/2" Female NPT
- Basic Pipe Fitting Material Metal
- Max. Working Pressure @ 70 F 150 psi
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-89
- Zoro # G4439104
- UPC # 193005353605
- Country of Origin China
- Category Camlock Fittings
Dimensions
Pipe Size | 1/2" Female NPT |
Plug Outside Dia. | 15/16" |
Coupling Size | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
Details
Item | Cam and Groove Fitting - Aluminum - A - |
Body Material | Aluminum |
Coupling Type | Type A |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 150 psi |
Fitting Connection Type | Male Adapter x FNPT |
Pipe Fitting Material | Aluminum |
Specific Pipe Fitting Shape | Male Adapter to Female Thread |
Description
Cam and Groove Fitting - Aluminum - A -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Gate Valve, Class 800, 2 In., Socket Weld (4371003520)
- KOHLER Kelston Pedestal Bathroom Sink With 8" Centerset Faucet Holes (24050-8-0)
- ZORO SELECT Straight Adapter, Steel, 3/8 in, NPT x BSPP (ZUSA-PF-7984)
- PARKER 1/8" Compression Brass Union Tee 10PK (164C-2)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, A, 1-1/2" Adptr x 1-1/2" Fml NPT (BULK-CGF-93)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DC, 1-1/2" Coupler Dust Cap (BULK-CGF-335)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, A, 4" Adapter x 4" Female NPT (BULK-CGF-97)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 2" Coupler x 2" Female NPT (BULK-CGF-303)
- USA INDUSTRIALS Cam and Groove Adapter, 1", Nylon (BULK-CGF-443)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 1" Adapter x 1" Female NPT (BULK-CGF-267)
- BANJO 3/4" Female Coupler x MNPT Cam Lever Coupling (75B1/2)
- Usa Industrials Fittings