Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, 316SS, E, 3" Adapter x 3" Hose Shank
Mfr # BULK-CGF-52
Zoro # G4439953
Free Shipping & Returns
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type E
- Basic Pipe Fitting Material Metal
- Max. Working Pressure @ 70 F 200 psi
- Plug Outside Dia. 3-5/8"
- Barb Size 3"
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-52
- Zoro # G4439953
- UPC # 193005003241
- Country of Origin China
- Category Camlock Fittings
Dimensions
Plug Outside Dia. | 3-5/8" |
Barb Size | 3" |
Coupling Size | 3" |
Details
Item | Cam and Groove Fitting - 316SS - E - 3" |
Coupling Type | Type E |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 200 psi |
Fitting Connection Type | Male Adapter x Hose Shank |
Pipe Fitting Material | 316 Stainless Steel |
Description
Cam and Groove Fitting - 316SS - E - 3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 90 Elbow, Brass, 1/2 in Pipe Size, MNPT (1204P-8)
- GROHE Escutcheon, 48165000 (48165000)
- ZORO SELECT San. Tee with Side Inlet, 3 In x 2 In Hub (02796)
- KINGDOM 1/2 304 Stainless Steel 45 Degree Elbow, FNPT (K402-08)
- USA INDUSTRIALS Dust Cap, Type DC, 304 SS, 2-1/2 (BULK-CGF-337)
- USA INDUSTRIALS Cam and Groove Coupling, 2", Nylon (BULK-CGF-479)
- USA INDUSTRIALS Dust Plug, Type DP, 304 SS, 1-1/4 (BULK-CGF-345)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 1/2" Adapter x 1/2" Female NPT (BULK-CGF-265)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DP, 1-1/2" Adapter Dust Plug (BULK-CGF-346)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, C, 3/4" Coupler x 3/4" Hose Shank (BULK-CGF-288)
- DIXON Cam and Groove Adapter, 3", 4", 316 SS (G4030-DA-SS)
- Usa Industrials Fittings