Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, 316SS, DC, 1" Coupler Dust Cap
Mfr # BULK-CGF-69
Zoro # G4440206
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type DC
- Gasket Material Buna-N
- Basic Pipe Fitting Material Metal
- Max. Working Pressure @ 70 F 250 psi
- Socket Inside Diameter 1-7/16"
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-69
- Zoro # G4440206
- UPC # 193005003425
- Country of Origin China
- Category Camlock Fittings
Dimensions
Socket Inside Diameter | 1-7/16" |
Coupling Size | 1" |
Socket"side Diameter | 1-7/16" |
Details
Item | Cam and Groove Fitting - 316SS - DC - 1" |
Coupling Type | Type DC |
Gasket Material | Buna-N |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 250 psi |
Fitting Connection Type | Female Coupler |
Pipe Fitting Material | 316 Stainless Steel |
Description
Cam and Groove Fitting - 316SS - DC - 1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACZ1)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 6 in.L, Gray (06-06-M-N)
- THRIFCO PLUMBING Lf922 3/4 X 3/4 Push-Fit Ball Valve (6625114)
- DURA FAUCET RV HAND HELD SHOWER WAND - WHITE (DF-SA135-WT)
- USA INDUSTRIALS Cam/Groove Fitting, Socket, 2-15/16" L (BULK-CGF-376)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 1" Adapter x 1" Female NPT (BULK-CGF-267)
- USA INDUSTRIALS Cam and Groove Coupling, 3/4", Nylon (BULK-CGF-452)
- USA INDUSTRIALS Cam and Groove Adapter, 3/4", Nylon (BULK-CGF-497)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 1/2" Coupler x 1/2" Female NPT (BULK-CGF-298)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 2" Coupler x 2" Female NPT (BULK-CGF-303)
- APG 2" Forged Brass Part A (320ABR)
- Usa Industrials Fittings