Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, 316SS, D, 2" Coupler x 2" Female NPT
Mfr # BULK-CGF-39
Zoro # G4439935
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type D
- Gasket Material Buna-N
- Basic Pipe Fitting Material Metal
- Socket Inside Diameter 2-1/2"
- Max. Working Pressure @ 70 F 250 psi
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-39
- Zoro # G4439935
- UPC # 193005003098
- Country of Origin China
- Category Camlock Fittings
Dimensions
Socket Inside Diameter | 2-1/2" |
Coupling Size | 2" |
Socket"side Diameter | 2-1/2" |
Pipe Size - Pipe Fitting | 2" |
Details
Item | Cam and Groove Fitting - 316SS - D - 2" |
Coupling Type | Type D |
Gasket Material | Buna-N |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 250 psi |
Fitting Connection Type | Female Coupler x FNPT |
Pipe Fitting Material | 316 Stainless Steel |
Description
Cam and Groove Fitting - 316SS - D - 2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA 3/4" Slip PVC Spring Swing Check Valve (200-C07)
- BRASSCRAFT Tub and Shower, Tub/Shower Handle, Clear (SHD7800)
- ZORO SELECT Repair Clamp, Stainless Steel, Redi-Clamp (45183)
- MACFAUCETS Ultra Modern Automatic Soap Dispenser (PYOS-1400)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, E, 1" Adapter x 1" Hose Shank (BULK-CGF-311)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DP, 3" Adapter Dust Plug (BULK-CGF-349)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, F, 3" Adapter x 3" Male NPT (BULK-CGF-63)
- USA INDUSTRIALS Cam and Groove Adapter, 1", Nylon (BULK-CGF-443)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, C, 1/2" Coupler x 1/2" Hose Shank (BULK-CGF-287)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, F, 1" Adapter x 1" Male NPT (BULK-CGF-234)
- JMF PLUG VALVE 1/4"" BRASS (44760)
- Usa Industrials Fittings