Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, 316SS, C, 3/4" Coupler x 3/4" Hose Shank
Mfr # BULK-CGF-24
Zoro # G4440477
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type C
- Gasket Material Buna-N
- Basic Pipe Fitting Material Metal
- Barb Size 3/4"
- Socket Inside Diameter 1-1/4"
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-24
- Zoro # G4440477
- UPC # 193005001803
- Country of Origin China
- Category Camlock Fittings
Dimensions
Barb Size | 3/4" |
Socket Inside Diameter | 1-1/4" |
Coupling Size | 3/4" |
Socket"side Diameter | 1-1/4" |
Details
Item | Cam and Groove Fitting - 316SS - C - 3/4 |
Coupling Type | Type C |
Gasket Material | Buna-N |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 150 psi |
Fitting Connection Type | Female Coupler x Hose Shank |
Pipe Fitting Material | 316 Stainless Steel |
Description
Cam and Groove Fitting - 316SS - C - 3/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL SwivelLoop Hanger, 6"Pipe, Steel (500407374)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G026)
- BRASSCRAFT GAS CNNCTR 1/2""FXM 36"" (CSSD54-36 P)
- AMERICAN STANDARD Vacuum Breaker Valve F/Service Sink (M962952-0020A)
- USA INDUSTRIALS Cam and Groove Fitting, Polyprop, C, 1/2" Cplr x 1/2" Hose Shank (BULK-CGF-375)
- USA INDUSTRIALS Cam and Groove Coupling, 1", Nylon (BULK-CGF-465)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DC, 1" Coupler Dust Cap (BULK-CGF-333)
- USA INDUSTRIALS Cam and Groove Adapter, 2-1/2", 304 SS (BULK-CGF-271)
- USA INDUSTRIALS Dust Plug, Type DP, 304 SS, 1-1/4 (BULK-CGF-345)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, C, 1/2" Coupler x 1/2" Hose Shank (BULK-CGF-23)
- USA INDUSTRIALS Cam and Groove Coupling, 3/4", Nylon (BULK-CGF-452)
- Usa Industrials Fittings