Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, 316SS, C, 1/2" Coupler x 1/2" Hose Shank
Mfr # BULK-CGF-23
Zoro # G4440337
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 Stainless Steel
- Coupling Type Type C
- Hose Size 1/2"
- Gasket Material Buna-N
- Basic Pipe Fitting Material Metal
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-23
- Zoro # G4440337
- UPC # 193005001698
- Country of Origin China
- Category Camlock Fittings
Dimensions
Hose Size | 1/2" |
Socket Inside Diameter | 15/16" |
Barb Size | 1/2" |
Coupling Size | 1/2" |
Socket"side Diameter | 15/16" |
Details
Item | Cam and Groove Fitting - 316SS - C - 1/2 |
Body Material | 304 Stainless Steel |
Coupling Type | Type C |
Gasket Material | Buna-N |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 150 psi |
Fitting Connection Type | Female Coupler x Hose Shank |
Pipe Fitting Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Female Coupler to Hose Shank |
Description
Cam and Groove Fitting - 316SS - C - 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" Tri-Clamp Heavy Duty Single Pin Clamp - 316SS (13MHHM-2-316)
- PARKER 3/8" A-LOK x MNPT SS Male Connector (6MSC6N-316)
- BACKER GROUP Electric Water Heater Element 6000 Watt/ 240 Volts/ 11 11/16 Length Inside Tank (TG2603)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1-1/2" Pipe Size (1VEU3)
- USA INDUSTRIALS Cam and Groove Coupling, 3/4", Nylon (BULK-CGF-452)
- USA INDUSTRIALS Cam and Groove Coupling, 1", Nylon (BULK-CGF-476)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 2" Adapter x 2" Male NPT (BULK-CGF-325)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, C, 4" Coupler x 4" Hose Shank (BULK-CGF-31)
- USA INDUSTRIALS Cam and Groove Coupling, 3", Nylon (BULK-CGF-470)
- USA INDUSTRIALS Cam and Groove Adapter, 2", Nylon (BULK-CGF-446)
- ZORO SELECT 2" Male Adapter x MNPT 316 SS Adapter Coupling (3LX41)
- Usa Industrials Camlock Fittings