Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, 304SS, DC, 2" Coupler Dust Cap
Mfr # BULK-CGF-336
Zoro # G4441308
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Caps
- Body Material 304 Stainless Steel
- Coupling Type Type DC
- Connection Type Female Coupler
- Coupler Size 2"
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-336
- Zoro # G4441308
- UPC # 193005002879
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Socket Inside Diameter | 2 1/2 in |
Coupling Size | 2" |
Overall Length | 69mm |
For Coupling Size | 2" |
Socket"side Diameter | 2-1/2" |
Details
Fittings Sub-Category | Dust Caps |
Item | Dust Cap |
Body Material | 304 Stainless Steel |
Coupling Type | Type DC |
Connection Type | Female Coupler |
Gasket Material | Nitrile |
Standards | A-A-59326B |
Max. Pressure | 250 psi |
Basic Pipe Fitting Material | Metal |
Includes Locking Arm | No |
Max. Working Pressure @ 70 F | 250 psi |
Coupling Component | Socket |
Finish/Coating | Natural |
Fitting Connection Type | Female Coupler |
Pipe Fitting Material | 304 Stainless Steel |
Description
Dust Cap, Socket, For Coupling Size 2 in, Body Material 304 Stainless Steel, Type DC, Coupling Size 2 in, Natural, Socket Inside Diameter 2 1/2 in, Gasket Material Nitrile, Overall Length 69 mm, Includes Locking Arm No, 250 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA Tees 1X1X3/4 Pvc (PVC 02400 4450HA)
- GOURMETIER KA317 Trimscape Disposal Air Switch Button, Brushed Brass (KA317)
- WATTS Watts WR-100 Water Filter Wrench (WR-100)
- ZORO SELECT 1/8" FNPT SS Threaded Union (4307000950)
- USA INDUSTRIALS Cam and Groove Adapter, 2-1/2", 304 SS (BULK-CGF-271)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 1-1/2" Cplr x 1-1/2" Female NPT (BULK-CGF-302)
- USA INDUSTRIALS Cam/Groove Fitting, Plug, Hose Shank, 3" L (BULK-CGF-397)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, DC, 3/4" Coupler Dust Cap (BULK-CGF-68)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 4" Coupler x 4" Male NPT (BULK-CGF-284)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, C, 3/4" Coupler x 3/4" Hose Shank (BULK-CGF-288)
- DIXON Crimp Cam/Groove, Coupler x Hose, 6", AL (G600-C-ALCR)
- Usa Industrials Fittings