Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, 304SS, C, 1" Coupler x 1" Hose Shank
Mfr # BULK-CGF-289
Zoro # G4440529
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 304 Stainless Steel
- Coupling Type Type C
- Connection Type Hose Shank
- Coupler Size 1"
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-289
- Zoro # G4440529
- UPC # 193005002343
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 1" |
Hose Size | 1" |
Overall Length | 95mm |
Coupling Size | 1" |
Socket Inside Diameter | 1 7/16 in |
Hose Fitting Size | 1" |
Barb Size | 1" |
Socket"side Diameter | 1-7/16" |
Description
Cam and Groove Coupling, Socket, Body Material 304 Stainless Steel, Type C, Coupling Size 1 in, For Hose I.D. 1 in, Male, Connection Type Hose Shank, Hose Fitting Size 1 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 7/16 in, Gasket Material Nitrile, Overall Length 95 mm, Includes Locking Arm No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Elbow, 90 Degrees , CTS, Schedule SDR-11, 1-1/2" Pipe Size, CTS Hub (4106-015)
- PFISTER Pfister S/A P/D Hose For (951-0740)
- ZORO SELECT 2" Welded SS Blind Flange (4381003440)
- ZORO SELECT PVC Elbow, 60 Degrees, Hub, 3 in Pipe Size (1WKE3)
- USA INDUSTRIALS Cam and Groove Coupling, 2-1/2", 304 SS (BULK-CGF-304)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 3" Coupler x 3" Female NPT (BULK-CGF-305)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, F, 4" Adapter x 4" Male NPT (BULK-CGF-64)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, D, 2" Coupler x 2" Female NPT (BULK-CGF-39)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 3" Adapter x 3" Female NPT (BULK-CGF-272)
- USA INDUSTRIALS Cam and Groove Coupling, 2", Nylon (BULK-CGF-479)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 1/2" Adapter x 1/2" Female NPT (BULK-CGF-265)
- Usa Industrials Camlock Fittings