Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, 304SS, B, 3" Coupler x 3" Male NPT
Mfr # BULK-CGF-283
Zoro # G4440793
original price:
$77.59
5% off
new price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 304 Stainless Steel
- Coupling Type Type B
- Connection Type NPT
- Coupler Size 3"
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-283
- Zoro # G4440793
- UPC # 193005002282
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 3" |
Pipe Size | 3" |
Overall Length | 89-1/2mm |
Coupling Size | 3" |
Hose Fitting Size | 3" |
Socket Inside Diameter | 3 5/8 in |
Thread Size | 3 in -8 |
Socket"side Diameter | 3-5/8" |
Pipe Size - Pipe Fitting | 3" |
Description
Cam and Groove Coupling, Socket, Body Material 304 Stainless Steel, Type B, Coupling Size 3 in, Male, Connection Type NPT, Hose Fitting Size 3 in, MNPT, Max. Working Pressure @ 70 F 200 psi, Socket Inside Diameter 3 5/8 in, Gasket Material Nitrile, Overall Length 89.5 mm, Includes Locking Arm No, Thread Size 3 in -8
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Barb Brass Union Tee (224-6)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65003-0606-01)
- ZORO SELECT PVC Double Wye, Hub, 6 in Pipe Size (05842)
- WATTS T and P Relief Valve, MNPT x FNPT (3/4 100XL 125)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 3/4" Coupler x 3/4" Male NPT (BULK-CGF-277)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, C, 1-1/2" Cplr x 1-1/2" Hose Shank (BULK-CGF-291)
- USA INDUSTRIALS Cam and Groove Coupling, 3/4", Nylon (BULK-CGF-475)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 3/4" Adapter x 3/4" Female NPT (BULK-CGF-266)
- USA INDUSTRIALS Cam and Groove Adapter, 1-1/4", Nylon (BULK-CGF-499)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 1/2" Coupler x 1/2" Male NPT (BULK-CGF-276)
- DIXON Adapter, 4 In, 100 psi, Male Adapter x FNPT (G400-A-BR)
- Usa Industrials Fittings