Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, 304SS, B, 2" Coupler x 2" Male NPT
Mfr # BULK-CGF-281
Zoro # G4440784
product price: $53.85
/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 304 Stainless Steel
- Coupling Type Type B
- Connection Type NPT
- Coupler Size 2"
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-281
- Zoro # G4440784
- UPC # 193005002268
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Pipe Size | 2" |
Socket Inside Diameter | 2 1/2 in |
Hose Fitting Size | 2" |
Thread Size | 2 in -11-1/2 |
Coupling Size | 2" |
Overall Length | 77mm |
Socket"side Diameter | 2-1/2" |
Pipe Size - Pipe Fitting | 2" |
Description
Cam and Groove Coupling, Socket, Body Material 304 Stainless Steel, Type B, Coupling Size 2 in, Male, Connection Type NPT, Hose Fitting Size 2 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 2 1/2 in, Gasket Material Nitrile, Overall Length 77 mm, Includes Locking Arm No, Thread Size 2 in -11-1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY Float Valve Assembly, Double, Size 2 In. (227SG/IB)
- ZURN 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6000PL-HET-CPM)
- DELTA Delta Peerless Wand Assembly Chrome (RP44477)
- GROHE Quick Coupling (46315000)
- USA INDUSTRIALS Dust Plug, Type DP, 304 SS, 2-1/2 (BULK-CGF-348)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 1" Coupler x 1" Female NPT (BULK-CGF-300)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 3" Coupler x 3" Female NPT (BULK-CGF-305)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, B, 3" Coupler x 3" Male NPT (BULK-CGF-107)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DP, 3/4" Adapter Dust Plug (BULK-CGF-343)
- USA INDUSTRIALS Cam and Groove Coupling, 2", Nylon (BULK-CGF-468)
- ZORO SELECT Cam and Groove Coupling, 1/2", 316 SS (PLE148)
- Usa Industrials Fittings