Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, 304SS, A, 3/4" Adapter x 3/4" Female NPT
Mfr # BULK-CGF-266
Zoro # G4440468
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material 304 Stainless Steel
- Coupling Type Type A
- Connection Type NPT
- Coupler Size 3/4"
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-266
- Zoro # G4440468
- UPC # 193005002091
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 3/4" |
Pipe Size | 3/4" |
Hose Fitting Size | 3/4" |
Overall Length | 1-7/16" |
Thread Size | 3/4 in -14 |
Coupling Size | 3/4" |
Plug Length | 1/4" |
Plug Outside Dia. | 1-1/4" |
Pipe Size - Pipe Fitting | 3/4" |
Description
Cam and Groove Adapter, Plug, Body Material 304 Stainless Steel, Type A, Coupling Size 3/4 in, Female, Connection Type NPT, Hose Fitting Size 3/4 in, FNPT, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. 1 1/4 in, Overall Length 1 7/16 in, Includes Locking Arm No, Thread Size 3/4 in -14, Plug Length 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KF4440MB 1/2" FIP X 1/2" OD Comp Angle Stop Valve, Matte Black (KF4440MB)
- GREY PNEUMATIC 3/8"DR 11PC PIPE PLUG (1211P)
- DELTA Lahara Monitor, 17 Seris, ValvTrim Chr (T17038)
- KOHLER Clc - 20 Shelf Kit (1445686)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 3/4" Coupler x 3/4" Male NPT (BULK-CGF-277)
- USA INDUSTRIALS Cam and Groove Adapter, 1-1/4", 304 SS (BULK-CGF-312)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, C, 1-1/2" Cplr x 1-1/2" Hose Shank (BULK-CGF-291)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, E, 3/4" Adapter x 3/4" Hose Shank (BULK-CGF-310)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, E, 4" Adapter x 4" Hose Shank (BULK-CGF-141)
- USA INDUSTRIALS Cam and Groove Adapter, 2-1/2", 304 SS (BULK-CGF-315)
- BANJO 1" Male Adapter x FNPT Cam Lever Coupling (125A)
- Usa Industrials Fittings