Shop All Camlock Fittings
Usa Industrials
Cam and Groove Coupling, 3/4", Nylon
Mfr # BULK-CGF-463
Zoro # G5821092
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Nylon
- Coupling Type Type C
- Connection Type Hose Shank
- Coupler Size 3/4"
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-463
- Zoro # G5821092
- UPC # 193005436896
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 3/4" |
Hose Size | 1/2" |
Coupling Size | 3/4" |
Overall Length | 79mm |
Socket Inside Diameter | 1 1/4 in |
Hose Fitting Size | 1/2" |
Barb Size | 1/2" |
Socket"side Diameter | 1-1/4" |
Description
Cam and Groove Coupling, Socket, Body Material Nylon, Type C, Coupling Size 3/4 in, For Hose I.D. 1/2 in, Male, Connection Type Hose Shank, Hose Fitting Size 1/2 in, Male Hose Shank, Max. Working Pressure @ 70 F 150 psi, Socket Inside Diameter 1 1/4 in, Gasket Material Nitrile, Overall Length 79 mm, Includes Locking Arm No
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH METAL MEDICINE CABINET OCTAGON (M182)
- ZORO SELECT Shower Drain Grid, Snap In, SS (133-901)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-8-8)
- ZORO SELECT 1/8" FNPT Brass Ball Valve Inline (G-PMFS-18)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DP, 1-1/2" Adapter Dust Plug (BULK-CGF-346)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DP, 3/4" Adapter Dust Plug (BULK-CGF-343)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 1-1/2" Coupler x 1-1/2" Male NPT (BULK-CGF-280)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, B, 3" Coupler x 3" Male NPT (BULK-CGF-107)
- USA INDUSTRIALS Cam and Groove Coupling, 1-1/2", Nylon (BULK-CGF-478)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DC, 2" Coupler Dust Cap (BULK-CGF-336)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 4" Adapter x 4" Male NPT (BULK-CGF-328)
- Usa Industrials Fittings