Shop All Camlock Fittings
Usa Industrials
Cam and Groove Coupling, 3/4", Nylon
Mfr # BULK-CGF-452
Zoro # G5821031
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Nylon
- Coupling Type Type B
- Connection Type NPT
- Coupler Size 3/4"
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-452
- Zoro # G5821031
- UPC # 193005436803
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 3/4" |
Pipe Size | 1/2" |
Coupling Size | 3/4" |
Overall Length | 54-7/10mm |
Thread Size | 1/2 in -14 |
Hose Fitting Size | 1/2" |
Socket Inside Diameter | 1 1/4 in |
Socket"side Diameter | 1-1/4" |
Pipe Size - Pipe Fitting | 1/2" |
Description
Cam and Groove Coupling, Socket, Body Material Nylon, Type B, Coupling Size 3/4 in, Male, Connection Type NPT, Hose Fitting Size 1/2 in, MNPT, Max. Working Pressure @ 70 F 150 psi, Socket Inside Diameter 1 1/4 in, Gasket Material Nitrile, Overall Length 54.7 mm, Includes Locking Arm No, Thread Size 1/2 in -14
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-523 COMP. BOILER DRAIN (107-157)
- BECK 1" x 4" Black Pipe Nipple Sch 80 (0332624204)
- ZORO SELECT 8" Black Steel Threaded Flange (FLCS1RFTHD800)
- ZORO SELECT 3/4" FNPT Cast Iron Drip Pan Elbow Class 150 (DPE-D)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DC, 1-1/2" Coupler Dust Cap (BULK-CGF-335)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, A, 3" Adapter x 3" Female NPT (BULK-CGF-96)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 2" Adapter x 2" Female NPT (BULK-CGF-270)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DC, 2" Coupler Dust Cap (BULK-CGF-336)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, DC, 2" Coupler Dust Cap (BULK-CGF-72)
- USA INDUSTRIALS Cam/Groove Fitting, Socket, 2-15/16" L (BULK-CGF-376)
- IEC CAMLOCK RETAINER (G070-70019824)
- Usa Industrials Camlock Fittings