Shop All Camlock Fittings
Usa Industrials
Cam and Groove Coupling, 2-1/2", 304 SS
Mfr # BULK-CGF-282
Zoro # G5820943
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 304 Stainless Steel
- Coupling Type Type B
- Connection Type NPT
- Coupler Size 2-1/2"
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-282
- Zoro # G5820943
- UPC # 193005002275
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 2-1/2" |
Pipe Size | 2-1/2" |
Coupling Size | 2-1/2" |
Overall Length | 84-1/2mm |
Socket Inside Diameter | 3 in |
Thread Size | 2-1/2 in -8 |
Hose Fitting Size | 2-1/2" |
Socket"side Diameter | 3" |
Pipe Size - Pipe Fitting | 2-1/2" |
Description
Cam and Groove Coupling, Socket, Body Material 304 Stainless Steel, Type B, Coupling Size 2 1/2 in, Male, Connection Type NPT, Hose Fitting Size 2 1/2 in, MNPT, Max. Working Pressure @ 70 F 225 psi, Socket Inside Diameter 3 in, Gasket Material Nitrile, Overall Length 84.5 mm, Includes Locking Arm No, Thread Size 2-1/2 in -8
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Spindle- R H (800-25)
- RUVATI 23" Workstation Ledge Bar Prep Kitchen Sink Undermnt 16 Ga SS Sgl Bowl (RVH8308)
- LEGRIS Union, 10mm Tube Size, Nylon, Black, 10 PK (3106 10 00)
- SMITH-COOPER Flanged 90 Elbow, Ductile Iron, 150lb, 2" (4319000710)
- USA INDUSTRIALS Cam and Groove Adapter, 1-1/2", Nylon (BULK-CGF-489)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, C, 1-1/2" Cplr x 1-1/2" Hose Shank (BULK-CGF-291)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, A, 4" Adapter x 4" Female NPT (BULK-CGF-9)
- USA INDUSTRIALS Cam and Groove Adapter, 1", Nylon (BULK-CGF-498)
- USA INDUSTRIALS Cam and Groove Adapter, 1", Nylon (BULK-CGF-487)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DP, 3/4" Adapter Dust Plug (BULK-CGF-343)
- BANJO 3" Male Adapter x FNPT Cam Lever Coupling (300A)
- Usa Industrials Fittings