Shop All Camlock Fittings
Usa Industrials
Cam and Groove Coupling, 1-1/4", Nylon
Mfr # BULK-CGF-466
Zoro # G5821363
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Nylon
- Coupling Type Type C
- Connection Type Hose Shank
- Coupler Size 1-1/4"
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-466
- Zoro # G5821363
- UPC # 193005436926
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/4" |
Hose Size | 1-1/4" |
Coupling Size | 1-1/4" |
Overall Length | 103mm |
Socket Inside Diameter | 1 13/16 in |
Hose Fitting Size | 1-1/4" |
Barb Size | 1-1/4" |
Socket"side Diameter | 1-13/16" |
Description
Cam and Groove Coupling, Socket, Body Material Nylon, Type C, Coupling Size 1 1/4 in, For Hose I.D. 1 1/4 in, Male, Connection Type Hose Shank, Hose Fitting Size 1 1/4 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 13/16 in, Gasket Material Nitrile, Overall Length 103 mm, Includes Locking Arm No
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Stem Pr Pfist - Cold Ll (9D0015290E)
- TECHNIFIT Fitting, PTC, Stop, Male Straight, 1/4" x 1/4" NPT (SPC1/4-N2)
- ZORO SELECT Repair Clamp, Two Bolt, 1-1/4 In, 304 SS (24T957)
- ZORO SELECT 1-1/2" FNPT 316/316L SS Coupling (3000300718)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, C, 4" Coupler x 4" Hose Shank (BULK-CGF-31)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, A, 1" Adapter x 1" Female NPT (BULK-CGF-3)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, DC, 3/4" Coupler Dust Cap (BULK-CGF-68)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, D, 1-1/2" Cplr x 1-1/2" Fml NPT (BULK-CGF-126)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, C, 1" Coupler x 1" Hose Shank (BULK-CGF-201)
- USA INDUSTRIALS Coupler, Stainless Steel, Coupling Type B, Coupling Size: 1-1/4" (BULK-CGF-279)
- ZORO SELECT Coupler, Female, 1.5 In (3LX15)
- Usa Industrials Fittings