Shop All Camlock Fittings
Usa Industrials
Cam and Groove Coupling, 1-1/4", Nylon
Mfr # BULK-CGF-455
Zoro # G5884853
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Nylon
- Coupling Type Type B
- Connection Type NPT
- Coupler Size 1-1/4"
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-455
- Zoro # G5884853
- UPC # 193005436834
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/4" |
Pipe Size | 1-1/4" |
Overall Length | 65-1/2mm |
Coupling Size | 1-1/4" |
Socket Inside Diameter | 1 13/16 in |
Thread Size | 1-1/4 in -11-1/2 |
Hose Fitting Size | 1-1/4" |
Socket"side Diameter | 1-13/16" |
Pipe Size - Pipe Fitting | 1-1/4" |
Description
Cam and Groove Coupling, Socket, Body Material Nylon, Type B, Coupling Size 1 1/4 in, Male, Connection Type NPT, Hose Fitting Size 1 1/4 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 13/16 in, Gasket Material Nitrile, Overall Length 65.5 mm, Includes Locking Arm No, Thread Size 1-1/4 in -11-1/2
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Shower Arm Wall Mount (S-2505)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 1-3/8In (52002-1)
- ZORO SELECT Teflon PTFE Tubing, 1/8" ID x 3/16" OD x 10 Ft. L (ZUSA-HT-691)
- KOHLER Archer Receptor, 60X60 Low Threshold (9395-58)
- USA INDUSTRIALS Dust Cap, Type DC, 304 SS, 2-1/2 (BULK-CGF-337)
- USA INDUSTRIALS Dust Cap, Type DC, Nylon, 1 (BULK-CGF-509)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 3" Adapter x 3" Female NPT (BULK-CGF-272)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, A, 1-1/2" Adptr x 1-1/2" Fml NPT (BULK-CGF-93)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 3/4" Adapter x 3/4" Male NPT (BULK-CGF-321)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, E, 1" Adapter x 1" Hose Shank (BULK-CGF-223)
- DIXON Cam and Groove 90 Coupler Elbow AL, 4" (400DD-90AL)
- Usa Industrials Fittings