Shop All Camlock Fittings
Usa Industrials
Cam and Groove Coupling, 1-1/2", Nylon
Mfr # BULK-CGF-456
Zoro # G5821372
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Nylon
- Coupling Type Type B
- Connection Type NPT
- Coupler Size 1-1/2"
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-456
- Zoro # G5821372
- UPC # 193005436841
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/2" |
Pipe Size | 1-1/2" |
Overall Length | 73mm |
Coupling Size | 1-1/2" |
Socket Inside Diameter | 2 1/8 in |
Hose Fitting Size | 1-1/2" |
Thread Size | 1-1/2 in -11-1/2 |
Socket"side Diameter | 2-1/8" |
Pipe Size - Pipe Fitting | 1-1/2" |
Description
Cam and Groove Coupling, Socket, Body Material Nylon, Type B, Coupling Size 1 1/2 in, Male, Connection Type NPT, Hose Fitting Size 1 1/2 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 2 1/8 in, Gasket Material Nitrile, Overall Length 73 mm, Includes Locking Arm No, Thread Size 1-1/2 in -11-1/2
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-BLOK Pipe Support Block, 20x6x5 In (DB20)
- RHEEM 19.9 gal., 277 VAC, 16.2 Amps, Commercial Electric Water Heater (EGSP20)
- THRIFCO PLUMBING 3/8 Tee Brass Barstock (5316013)
- KISSLER Two-Handle Cartridge, Delta Brass Stem (KRP25513)
- USA INDUSTRIALS Dust Plug, Type DP, 304 SS, 2-1/2 (BULK-CGF-348)
- USA INDUSTRIALS Cam and Groove Coupling, 3/4", Nylon (BULK-CGF-463)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, A, 1/2" Adapter x 1/2" Female NPT (BULK-CGF-89)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, F, 1" Adapter x 1" Male NPT (BULK-CGF-234)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, C, 1/2" Coupler x 1/2" Hose Shank (BULK-CGF-23)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, C, 1" Coupler x 1" Hose Shank (BULK-CGF-201)
- BANJO 1" Male Adapter x Hose Shank Cam Lever Coupling (125E)
- Usa Industrials Camlock Fittings