Shop All Camlock Fittings
Usa Industrials
Cam and Groove Adapter, 2-1/2", 304 SS
Mfr # BULK-CGF-271
Zoro # G5699119
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material 304 Stainless Steel
- Coupling Type Type A
- Connection Type NPT
- Coupler Size 2-1/2"
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-271
- Zoro # G5699119
- UPC # 193005002152
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 2-1/2" |
Pipe Size | 2-1/2" |
Overall Length | 2-11/16" |
Coupling Size | 2-1/2" |
Hose Fitting Size | 2-1/2" |
Plug Outside Dia. | 3" |
Thread Size | 2-1/2 in -8 |
Plug Length | 1/2" |
Pipe Size - Pipe Fitting | 2-1/2" |
Description
Cam and Groove Adapter, Plug, Body Material 304 Stainless Steel, Type A, Coupling Size 2 1/2 in, Female, Connection Type NPT, Hose Fitting Size 2 1/2 in, FNPT, Max. Working Pressure @ 70 F 225 psi, Plug Outside Dia. 3 in, Overall Length 2 11/16 in, Includes Locking Arm No, Thread Size 2-1/2 in -8, Plug Length 1/2 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Butterfly Valve, 6", PVC/EPDM, Gear Operated (BYV11060A0EG000)
- RIDGID Tube Cutter Pvc (41608)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Chrome, Wall (T13420)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 50, 25 psi (800-Y03-25)
- USA INDUSTRIALS Coupler, Stainless Steel, Coupling Type B, Coupling Size: 1-1/4" (BULK-CGF-279)
- USA INDUSTRIALS Cam and Groove Coupling, 3/4", Nylon (BULK-CGF-452)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 1/2" Adapter x 1/2" Female NPT (BULK-CGF-265)
- USA INDUSTRIALS Cam and Groove Coupling, 1-1/2", Nylon (BULK-CGF-478)
- USA INDUSTRIALS Cam/Groove Fitting, Plug, Hose Shank, 3" L (BULK-CGF-397)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, F, 4" Adapter x 4" Male NPT (BULK-CGF-64)
- APG 1-1/4" Aluminum Part A (3E12AAL)
- Usa Industrials Camlock Fittings