Shop All Camlock Fittings
Usa Industrials
Cam and Groove Adapter, 1", Nylon
Mfr # BULK-CGF-487
Zoro # G5777071
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Nylon
- Coupling Type Type E
- Connection Type Hose Shank
- Coupler Size 1"
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-487
- Zoro # G5777071
- UPC # 193005437091
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 1" |
Hose Size | 1" |
Overall Length | 5-1/8" |
Coupling Size | 1" |
Plug Length | 5/16" |
Plug Outside Dia. | 1-7/16" |
Hose Fitting Size | 1" |
Barb Size | 1" |
Description
Cam and Groove Adapter, Plug, Body Material Nylon, Type E, Coupling Size 1 in, For Hose I.D. 1 in, Male, Connection Type Hose Shank, Hose Fitting Size 1 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 7/16 in, Overall Length 5 1/8 in, Includes Locking Arm No, Plug Length 5/16 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Qwik Elbow 2X2 (QL-200)
- ELKAY Kit- Regulator- Grn Spring (98732C)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 in x 1 in Pipe Size (838-249)
- ANVIL 3" x 2" Malleable Iron Reducer Coupling Class 150 (0310091004)
- USA INDUSTRIALS Cam/Groove Fitting, Socket, MNPT, 2-1/4" L (BULK-CGF-365)
- USA INDUSTRIALS Cam and Groove Coupling, 1", Nylon (BULK-CGF-465)
- USA INDUSTRIALS Cam and Groove Coupling, 1-1/4", 304 SS (BULK-CGF-301)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, A, 1/2" Adapter x 1/2" Female NPT (BULK-CGF-89)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, F, 2" Adapter x 2" Male NPT (BULK-CGF-61)
- USA INDUSTRIALS Camlock Fitting - Nylon - Type F - 3/4" Male Adapter x 1/2" Male NPT (BULK-CGF-496)
- ZORO SELECT 2" Male Adapter Dust Plug with Handle (SBM-2PG)
- Usa Industrials Camlock Fittings