Shop All Rubber Sheets & Strips
Usa Industrials
Buna-N Rubber Strip - 60A - 1/4" Thick x 6" Wide x 10ft. Long
Mfr # BULK-RS-H60-436
Zoro # G7779519
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/4"
- Rubber Material Buna-N
- Rubber Color Black
- Max Temp (F) 250
- Min. Temp. (F) -30
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-H60-436
- Zoro # G7779519
- UPC # 193005956998
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6" |
Rubber Length | 10 ft. |
Details
Rubber Thickness | 1/4" |
Rubber Material | Buna-N |
Rubber Color | Black |
Max Temp (F) | 250 |
Min. Temp. (F) | -30 |
Durometer | 60A |
Backing Type | Plain |
Tensile Strength (PSI) | 1,000 psi |
Elongation | 3.5 |
Standards | ASTM D2000 BF 607 |
Grade | Standard |
Shape | Strip |
Thickness Tolerance | (-0.026" - +0.026") |
Density | 1.50 g/cm3 |
Texture | Smooth |
Compression Set | 0.33 |
Tear Strength | 20 N/mm |
Description
Buna-N Rubber Strip No Adhesive - 60A - 1/4" Thick x 6" Wide x 10ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stainless Round Tube, 48 in Overall L (4244_48_0)
- ZORO SELECT Carbon Steel Rod, 36 in L, 2 in Dia. (17R2-36)
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/4" Thick x 12" Wide x 36" L (BULK-FS-F3-22)
- ZORO SELECT Grating Clip, G-Clip, 1 3/4 H, PK50 (XSSGG1D)
- USA INDUSTRIALS FDA Silicone Rubber Strip w Adhesive, 50A, 1/4"T x 2"W x 10 Ft L (BULK-RS-S50FDA-164)
- USA INDUSTRIALS HS EPDM Rubber Strip No Adhesive, 60A, 1/16"T x 1"W x 10 Ft L (BULK-RS-E60HT-60)
- USA INDUSTRIALS Neoprene Rubber Sheet - 50A - 1/2" Thick x 6" Wide x 12" Long (BULK-RS-N50-454)
- USA INDUSTRIALS Silicone Rubber Strip - 40A - 1/32" Thick x 3/8" Wide x 10ft. Long (BULK-RS-S40-85)
- USA INDUSTRIALS Neoprene Rubber Strip - 50A - 3/16" Thick x 1-1/2" Wide x 10ft. Long (BULK-RS-N50-112)
- USA INDUSTRIALS FDA Silicone Rubber Strip w Adhesive, 50A, 1/8"T x 1"W x 10 Ft L (BULK-RS-S50FDA-170)
- ZORO SELECT Rubber Strip, EPDM, 1/16"Thick, 36"x2", 60A (BULK-RS-E60-891)
- Usa Industrials Rubber Sheets & Strips