Shop All Rubber Sheets & Strips
Usa Industrials
Buna-N Rubber Strip - 60A - 1/4" Thick x 3/8" Wide x 10ft. Long
Mfr # BULK-RS-H60-96
Zoro # G7779945
product price: $12.89
/ea
Sold in multiples of 8 for $103.12
$103.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/4"
- Rubber Material Buna-N
- Rubber Color Black
- Max Temp (F) 250
- Min. Temp. (F) -30
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-H60-96
- Zoro # G7779945
- UPC # 193005074883
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 3/8" |
Rubber Length | 10 ft. |
Details
Rubber Thickness | 1/4" |
Rubber Material | Buna-N |
Rubber Color | Black |
Max Temp (F) | 250 |
Min. Temp. (F) | -30 |
Durometer | 60A |
Backing Type | Plain |
Tensile Strength (PSI) | 1,000 psi |
Elongation | 3.5 |
Standards | ASTM D2000 BF 607 |
Grade | Standard |
Thickness Tolerance | (-0.026" - +0.026") |
Shape | Strip |
Texture | Smooth |
Density | 1.50 g/cm3 |
Compression Set | 0.33 |
Tear Strength | 20 N/mm |
Description
Buna-N Rubber Strip No Adhesive - 60A - 1/4" Thick x 3/8" Wide x 10ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Natural Rubber Sheet No Adhesive, 40A, 1/4"T x 36"W x 12"L (BULK-RS-NAT40-12)
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 2 1/4 in Inside Dia, 2 5/8 in Outside Dia (63942104)
- ZORO SELECT White UHMW Polyethylene Plastic Bar 48" L, 6" W (BULK-PS-UHMW-346)
- ZORO SELECT Precision Ball, Steel, 4.00mm Dia, PK100 (HC01574825XXXMM)
- USA INDUSTRIALS FDA Silicone Rubber Strip w Adhesive, 50A, 1/4"T x 1"W x 10 Ft L (BULK-RS-S50FDA-160)
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/8" T x 36" W x 12" L (BULK-RS-S60CLRFDA-52)
- USA INDUSTRIALS Fiberglass Rfcd Silicone Rubber - 70A - 3/32" T x 12" W x 12" L (BULK-RS-SFR70-17)
- USA INDUSTRIALS FDA Silicone Rubber Sheet w Adhesive - 60A - 1/8" T x 18" W x 18" L (BULK-RS-S60-716)
- USA INDUSTRIALS Neoprene Rubber Strip - 50A - 1/8" Thick x 3/8" Wide x 10ft. Long (BULK-RS-N50-106)
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/4" T x 36" W x 12" L (BULK-RS-S60CLRFDA-54)
- RUBBER-CAL SBR - Gray - 65A - Rubber - 1/8" Thick x 12" Width x 12" Length - Gray (3 pack) (20-156)
- Usa Industrials Rubber Sheets & Strips