Shop All Rubber Sheets & Strips
Usa Industrials
Buna-N Rubber Sheet w Adhesive - 60A - 1/4" T x 18" W x 36" L
Mfr # BULK-RS-H60-785
Zoro # G7782124
Sold in multiples of 2 for $136.90
$136.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/4"
- Rubber Material Buna-N
- Rubber Color Black
- Max Temp (F) 250
- Min. Temp. (F) -30
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-H60-785
- Zoro # G7782124
- UPC # 193005944063
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 18" |
Rubber Length | 36" |
Details
Rubber Thickness | 1/4" |
Rubber Material | Buna-N |
Rubber Color | Black |
Max Temp (F) | 250 |
Min. Temp. (F) | -30 |
Durometer | 60A |
Backing Type | Acrylic Adhesive |
Tensile Strength (PSI) | 1,000 psi |
Elongation | 3.5 |
Standards | ASTM D2000 BF 607 |
Grade | Standard |
Thickness Tolerance | (-0.026" - +0.026") |
Compression Set | 0.33 |
Temperature Range - Adhesives | -30 Degrees to 230 Degrees F |
Shape | Sheet |
Density | 1.50 g/cm3 |
Texture | Smooth |
Tear Strength | 20 N/mm |
Description
Buna-N Rubber Sheet with Acrylic Adhesive - 60A - 1/4" Thick x 18" Wide x 36" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/8" Thickness, 2" W (BULK-RS-E60-174)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 500 ft. (X109HT-500)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.100", Pk5 (MSC100-5)
- ONLINEMETALS 2.5" x 1.5" x 0.25" Carbon Steel Angle A36 Hot Rolled (9917)
- USA INDUSTRIALS Fire Retardant Neoprene Foam Sheet w Adhesive - 1/4" T x 12" W x 36" L (ZUSANSR-FR-238)
- USA INDUSTRIALS Neoprene Rubber Strip - 50A - 1/32" Thick x 3" Wide x 10ft. Long (BULK-RS-N50-419)
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 40A - 1/8" Thick x 6" Wide x 12" Long (BULK-RS-S40-448)
- USA INDUSTRIALS Fiberglass Rfcd Silicone Rubber - 70A - 3/32" T x 12" W x 12" L (BULK-RS-SFR70-17)
- USA INDUSTRIALS FDA Silicone Rubber Strip w Adhesive, 50A, 1/16"T x 2"W x 10 Ft L (BULK-RS-S50FDA-134)
- USA INDUSTRIALS Neoprene Rubber Strip - 50A - 1/8" Thick x 3/8" Wide x 10ft. Long (BULK-RS-N50-106)
- ZORO SELECT Rubber, SBR, 3/8 Th x 12 In W, 25 Ft, Black (BULK-RS-SBRHS60-86)
- Usa Industrials Rubber Sheets & Strips