Shop All Rubber Sheets & Strips
Usa Industrials
Buna-N Rubber Sheet - 70A - 1/2" Thick x 18" Wide x 18" Long
Mfr # BULK-RS-H70-646
Zoro # G7778274
product price: $46.99
/ea
Sold in multiples of 3 for $140.97
$140.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/2"
- Rubber Material Buna-N
- Rubber Color Black
- Max Temp (F) 250
- Min. Temp. (F) -30
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-H70-646
- Zoro # G7778274
- UPC # 193005941963
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 18" |
Rubber Length | 18" |
Details
Rubber Thickness | 1/2" |
Rubber Material | Buna-N |
Rubber Color | Black |
Max Temp (F) | 250 |
Min. Temp. (F) | -30 |
Durometer | 70A |
Backing Type | Plain |
Tensile Strength (PSI) | 1,000 psi |
Elongation | 3.5 |
Standards | ASTM D2000 BF 707 |
Grade | Standard |
Texture | Smooth |
Shape | Sheet |
Compression Set | 0.33 |
Thickness Tolerance | (-0.050" - +0.050") |
Density | 1.50 g/cm3 |
Tear Strength | 20 N/mm |
Description
Buna-N Rubber Sheet No Adhesive - 70A - 1/2" Thick x 18" Wide x 18" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0020x1/2 ID, Pk10 (25123)
- ONLINEMETALS Carbon Steel Tube-Square 36 L, 0.75 W (10291)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 24"x12", 30A (BULK-RS-S30-17)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-N40-28)
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 40A - 3/8" Thick x 18" Wide x 18" Long (BULK-RS-S40-613)
- USA INDUSTRIALS Neoprene Rubber Sheet w Adhesive - 50A - 1/8" T x 18" W x 18" L (BULK-RS-N50-772)
- USA INDUSTRIALS Neoprene Rubber Sheet - 50A - 1/2" Thick x 6" Wide x 12" Long (BULK-RS-N50-454)
- USA INDUSTRIALS HS EPDM Rubber Strip No Adhesive, 60A, 1/8"T x 2"W x 10 Ft L (BULK-RS-E60HT-104)
- USA INDUSTRIALS Fire Retardant Neoprene Foam Sheet - 1" Thick x 12" Wide x 24" Long (ZUSANSR-FR-278)
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 40A - 3/8" Thick x 6" Wide x 12" Long (BULK-RS-S40-451)
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 48"x48", 60A (BULK-RS-RCY60-26)
- Usa Industrials Rubber Sheets & Strips