Shop All Rubber Rolls
Usa Industrials
Buna-N Rubber Roll - 60A - 1/4" Thick x 36" Wide x 20 ft. Long
Mfr # BULK-RS-H60-678
Zoro # G7776719
product price: $653.99
/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/4"
- Width 36"
- Length 20 ft.
- Material Buna-N
- Color Black
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-H60-678
- Zoro # G7776719
- UPC # 193005942526
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 20 ft. |
Details
Thickness | 1/4" |
Material | Buna-N |
Color | Black |
Backing Type | Plain |
Tensile Strength | 1,000 psi |
Texture | Smooth |
Thickness Tolerance | (-0.026" - +0.026") |
Density | 1.50 g/cm3 |
Grade | Standard |
Temperature Range | -30 Degrees to 250 Degrees F |
Elongation | 3.5 |
Shape | Roll |
Compression Set | 0.33 |
Standards | ASTM D2000 BF 607 |
Durometer | 60A |
Tear Strength | 20 N/mm |
Description
Buna-N Rubber Roll No Adhesive - 60A - 1/4" Thick x 36" Wide x 20 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim Kit 5 x 5", Stainless Steel, 130 PCS (36D712)
- ZORO SELECT White Acrylic Sheet Stock 12" L x 12" W x 0.118" Thick (PS-CACC-499)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 30A (BULK-RS-N30-86)
- ZORO SELECT Felt Sheets (BULK-FS-PET-13)
- USA INDUSTRIALS FDA Silicone Camlock 20 Mesh Screen Gasket 3/4" (ZUSA-CAM-S20S-3/4)
- USA INDUSTRIALS FDA Silicone Rubber Roll - 40A - 1/2" Thick x 12" Wide x 10 ft. Long (BULK-RS-S40-203)
- USA INDUSTRIALS FDA Silicone Rubber Roll - 60A - 1/8" Thick x 36" Wide x 60 ft. Long (BULK-RS-S60-235)
- USA INDUSTRIALS Wht FDA Silicone Rubber Roll-50A-1/1 (BULK-RS-S50WFDA-79)
- USA INDUSTRIALS High Strength Buna-N Rubber Roll - 60A - 1" T x 12" W x 10 ft. L (BULK-RS-BHS60-246)
- USA INDUSTRIALS Buna-N Rubber Roll - 60A - 3/32" Thick x 12" Wide x 10 ft. Long (BULK-RS-H60-295)
- E. JAMES Roll, Hypalon, 1/16 in. Thick, 10 ft., 60A (330-1/16-10)
- Usa Industrials Rubber Rolls