Shop All Rubber Rolls
Usa Industrials
Buna-N Rubber Roll - 40A - 1/16" Thick x 36" Wide x 50 ft. Long
Mfr # BULK-RS-H40-233
Zoro # G7776910
original price:
$544.93
15% off
new price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/16"
- Width 36"
- Length 50 ft.
- Material Buna-N
- Color Black
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-H40-233
- Zoro # G7776910
- UPC # 193005413194
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 50 ft. |
Details
Thickness | 1/16" |
Material | Buna-N |
Color | Black |
Backing Type | Plain |
Grade | Standard |
Temperature Range | -30 Degrees to 250 Degrees F |
Shape | Roll |
Texture | Smooth |
Tensile Strength | 1,000 psi |
Compression Set | 0.33 |
Thickness Tolerance | (-0.011" - +0.011") |
Density | 1.50 g/cm3 |
Durometer | 40A |
Standards | ASTM D2000 BF 407 |
Elongation | 3.5 |
Tear Strength | 20 N/mm |
Description
Buna-N Rubber Roll No Adhesive - 40A - 1/16" Thick x 36" Wide x 50 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Rod, Cast Iron, 65-45-12, 2 1/2 In Dx1 Ft L (3ANR2)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 12" W x 1.000" Thick (BULK-PS-PP-18)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-869)
- USA INDUSTRIALS Buna-N Rubber Roll - 40A - 1/32" Thick x 12" Wide x 10 ft. Long (BULK-RS-H40-197)
- USA INDUSTRIALS SBR Rubber Roll No Adhesive - 60A - 1/4" Thick x 6" Wide x 60 ft. Long (BULK-RS-SBRHS60-4)
- USA INDUSTRIALS Plant Fiber Buna-N Rubber Blend Roll - 1/64" T x 40" W x 10 ft. L (BULK-PLF-62)
- USA INDUSTRIALS FDA Silicone Camlock 20 Mesh Screen Gasket 3/4" (ZUSA-CAM-S20S-3/4)
- USA INDUSTRIALS FDA Silicone Camlock 100 Mesh Screen Gasket 2" (ZUSA-CAM-S100S-2)
- USA INDUSTRIALS High Strength Buna-N Rubber w Adhesive - 50A - 1" T x 18" W x 18" L (BULK-RS-BHS50-767)
- E. JAMES Rubber, SBR, 1 Th x 6 In W, 10 Ft, Black (1515-1X6X10)
- Usa Industrials Rubber Rolls