Shop All Rod Wipers
Usa Industrials
Buna-N Rod Wiper for 2" Rod
Mfr # ZUSARWH2000H90
Zoro # G2439369
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Usa Industrials
- MFR # ZUSARWH2000H90
- Zoro # G2439369
- UPC # 193005340827
- Country of Origin China
- Category Rod Wipers
Details
Item | Buna-N Rod Wiper for 2" Rod |
Description
Buna-N Rod Wiper for 2 In. Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 16"W x 16"H (GVPVE16X1603SF)
- NATIONAL HARDWARE Hinge Continous Ss 1-1/2X12In (N266-932)
- X1 TOOLS R-118 Square O-Ring ID: 7/8, CS 3/32, OD 1 1/16 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R118x1)
- MASTER LOCK Knob Lockset, Biscuit Style, Antique Brass (BC0105KA)
- USA INDUSTRIALS Buna-N Rod Wiper for 1 3/4" Rod (ZUSARWH1750H90)
- USA INDUSTRIALS Buna-N Rod Wiper for 1/2" Rod (ZUSARWH0500H90)
- USA INDUSTRIALS Buna-N Rod Wiper for 1 1/2" Rod (ZUSARWH1500H90)
- USA INDUSTRIALS Buna-N Rod Wiper for 1 3/8" Rod (ZUSARWH1375H90)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 2-1/2", Rod Dia. 2.500", PK2 (2HZZ3)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-1/4", Rod Dia. 1.250", PK5 (2HZY6)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1/2", Rod Dia. 0.498", PK5 (2HZW4)
- Usa Industrials Rod Wipers