Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 372, PK5
Mfr # ZUSAH70372
Zoro # G1630449
original price:
$11.13
32% off
new price: $7.55
/pk 5, $1.51/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 372
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70372
- Zoro # G1630449
- UPC # 193005221478
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 8-3/4" |
Actual Inside Dia. | 8.725" |
Nominal Outside Dia. | 9-1/8" |
Actual Outside Dia. | 9.145" |
Details
Item | O-Ring |
Dash Number | 372 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
FDA Approved | No |
Temp. Range | -40° to 250° F |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 372,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Granit High Security Padlock, Keyed Alike, Standard Shackle, Hardened Steel Shackle (99024)
- BIG HORN Door & Board Lifter (Trend D/LIFT/B) (70120)
- TRIMLITE 26" x 80" Primed 1-Panel Interior Shaker Slab Door with White Lami Glass (2268pri8401GL)
- EKENA MILLWORK 66 56W x 66 56H x 14T Large Laird Decorative Fretwork Wood Ceiling Panels, Wood Paint Grade (CELW67X67X0250LRDMF)
- USA INDUSTRIALS Silicone O-Ring, Dash 120, PK25 (ZUSAS70FDA120)
- USA INDUSTRIALS Buna-N O-Ring, Dash 130, PK100 (ZUSAH70130)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 014, PK100 (ZUSAH90014)
- USA INDUSTRIALS EPDM O-Ring - Dash 328, PK 5 (ZUSAE70328)
- USA INDUSTRIALS EPDM O-Ring, Dash 014, PK100 (ZUSAE70014)
- USA INDUSTRIALS Buna-N O-Ring, Dash 331, PK50 (ZUSAH70331)
- ZORO SELECT O-Ring, EPDM, Dash 108, 1/4, 0.443, PK50 (U38869.009.0025)
- Usa Industrials Individual & Bulk O-Rings