Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 342, PK25
Mfr # ZUSAH70342
Zoro # G1630135
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 342
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70342
- Zoro # G1630135
- UPC # 193005221171
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3-5/8" |
Actual Inside Dia. | 3.6" |
Nominal Outside Dia. | 4" |
Actual Outside Dia. | 4.02" |
Details
Item | O-Ring |
Dash Number | 342 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
Temp. Range | -40° to 250° F |
FDA Approved | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 342,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP TAPERED PLUG-T-150-LDPE-RED, 1000PK (049906)
- ZORO SELECT O-Ring, Dash 016, Buna N, 0.07 In., PK100 (U38805.006.0062)
- MIDWEST FASTENER 3/32" x 15/64" x 3/4" Zinc Plated Steel S Hooks 100PK (50991)
- MINER ELASTOMER GBA Bumper, Peak Force: 3,000 lbs./13,350 N (GBA-7)
- USA INDUSTRIALS Buna-N O-Ring, Dash 135, PK100 (ZUSAH70135)
- USA INDUSTRIALS Silicone O-Ring, Dash 229, PK10 (ZUSAS70FDA229)
- USA INDUSTRIALS Silicone O-Ring, Dash 452 (ZUSAS70FDA452)
- USA INDUSTRIALS Buna-N O-Ring, Dash 034, PK100 (ZUSAH70034)
- USA INDUSTRIALS Viton O-Ring, Dash 148, PK5 (ZUSAV70148)
- USA INDUSTRIALS Buna-N O-Ring, Dash 323, PK25 (ZUSAH70323)
- ZORO SELECT O-Ring, Dash 210, Viton, 0.13 In., PK25 (1CTC3)
- Usa Industrials Individual & Bulk O-Rings