Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 332, PK50
Mfr # ZUSAH70332
Zoro # G1630108
product price: $15.89
/pk 50, $0.32/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 332
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70332
- Zoro # G1630108
- UPC # 193005221072
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2-3/8" |
Actual Inside Dia. | 2.35" |
Nominal Outside Dia. | 2-3/4" |
Actual Outside Dia. | 2.77" |
Details
Item | O-Ring |
Dash Number | 332 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Metal Detectable | No |
Temp. Range | -40° to 250° F |
Durometer (Hardness) Rating | Standard |
FDA Approved | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 332,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 13/16 in., Right Hand Drawer Track Roller (2 Pack) (R 7148)
- CECO Door Frame, Type CU, Steel, 80 In H, 36 In W (FOO1750X-CU)
- IQ AMERICA WD1040 Wireless Plugin Contemporary Door Chime with Button 2 Melody Door Bell (WD1040)
- ZORO SELECT 2 in W x 2 in H Steel Door and Butt Hinge (4PA65)
- USA INDUSTRIALS Buna-N O-Ring, Dash 229, PK100 (ZUSAH70229)
- USA INDUSTRIALS Silicone O-Ring, Dash 238, PK5 (ZUSAS70FDA238)
- USA INDUSTRIALS Silicone O-Ring, Dash 330, PK5 (ZUSAS70FDA330)
- USA INDUSTRIALS Neoprene O-Ring - Dash 385, PK 2 (ZUSAN70385)
- USA INDUSTRIALS Buna-N O-Ring, Dash 111, PK100 (ZUSAH70111)
- USA INDUSTRIALS Viton O-Ring, Dash 021, PK10 (ZUSAV70021)
- SPEAKMAN Round Bowl Bullhorn O-Ring Repair Group (RPG05-0814)
- Usa Industrials Individual & Bulk O-Rings