Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 326, PK50
Mfr # ZUSAH70326
Zoro # G1630099
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 326
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70326
- Zoro # G1630099
- UPC # 193005221010
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-5/8" |
Actual Inside Dia. | 1.6" |
Nominal Outside Dia. | 2" |
Actual Outside Dia. | 2.02" |
Details
Item | O-Ring |
Dash Number | 326 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Temp. Range | -40° to 250° F |
Durometer (Hardness) Rating | Standard |
FDA Approved | No |
Metal Detectable | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 326,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL Non-slip Rubber Door Stop (MAS-00920)
- EKENA MILLWORK Large Hastings Decorative Fretwork Wall Panels in Architectural PVC, 15 1/2"W x 23 3/8"H x 3/8"T (WALP16X24HAS)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Nickel Delgado Cabinet Pull (519-128SN)
- LUCKY LINE Slide Bolt Spring Snap, L 4 1/16 In (4FCJ8)
- USA INDUSTRIALS Buna-N O-Ring, Dash 223, PK100 (ZUSAH70223)
- USA INDUSTRIALS Buna-N O-Ring, Dash 130, PK100 (ZUSAH70130)
- USA INDUSTRIALS Buna-N O-Ring, Dash 030, PK100 (ZUSAH70030)
- USA INDUSTRIALS Buna-N O-Ring, Dash 035, PK100 (ZUSAH70035)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 240, PK25 (ZUSAH90240)
- USA INDUSTRIALS Buna-N O-Ring, Dash 136, PK100 (ZUSAH70136)
- ZORO SELECT O-Ring, Buna N, Dash 150, 2-7/8, 3.068, PK10 (U38805.009.0287)
- Usa Industrials Individual & Bulk O-Rings