Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 323, PK25
Mfr # ZUSAH70323
Zoro # G1629898
product price: $8.29
/pk 25, $0.33/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 323
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70323
- Zoro # G1629898
- UPC # 193005220983
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-5/16" |
Actual Inside Dia. | 1.287" |
Nominal Outside Dia. | 1-11/16" |
Actual Outside Dia. | 1.707" |
Details
Item | O-Ring |
Dash Number | 323 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Temp. Range | -40° to 250° F |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
FDA Approved | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 323,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROLOCK IGNITION BOAT Sea Ray , Mastercraft and Sierra 18 keys (AER-TO121)
- KARP Exterior Access Door, MX Keyed Latch Prime 30 x 30 (MXP3030CLK)
- ZORO SELECT O-Ring, Silicone, Dash 312, 5/8, 1.02, PK50 (U38883.018.0062)
- MNG 5" Pull with Back Plate, Poise, Distressed Pewter (83764)
- USA INDUSTRIALS Viton O-Ring, Dash 242 (ZUSAV70242)
- USA INDUSTRIALS Viton O-Ring, Dash 146, PK5 (ZUSAV70146)
- USA INDUSTRIALS EPDM O-Ring - Dash 117, PK 25 (ZUSAE70117)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 117, PK 10 (ZUSATST117)
- USA INDUSTRIALS Buna-N O-Ring, Dash 249, PK10 (ZUSAH70249)
- USA INDUSTRIALS Hard Buna-N O-Ring Dash 312, PK 100 (ZUSAH90312)
- ZORO SELECT O-Ring, Dash 012, Buna N, 0.07 In., PK10000 (3GCW9)
- Usa Industrials Individual & Bulk O-Rings