Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 243, PK50
Mfr # ZUSAH70243
Zoro # G1629453
product price: $14.89
/pk 50, $0.30/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 243
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70243
- Zoro # G1629453
- UPC # 193005220426
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4-1/8" |
Actual Inside Dia. | 4.109" |
Nominal Outside Dia. | 4-3/8" |
Actual Outside Dia. | 4.387" |
Details
Item | O-Ring |
Dash Number | 243 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Metal Detectable | No |
FDA Approved | No |
Temp. Range | -40° to 250° F |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 243,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C12250854000S (C12250854000S)
- DON-JO 5/8" x 4" Surface Slide Bolt (SB-4626)
- DELTANA Satin Brass Square Hinge (S35U4-R)
- STRYBUC Two Ear Wall Bracket (91-18A)
- USA INDUSTRIALS Buna-N O-Ring, Dash 345, PK25 (ZUSAH70345)
- USA INDUSTRIALS Viton O-Ring-Dash 123 - Pack of 5 (ZUSAV70123)
- USA INDUSTRIALS Buna-N O-Ring, Dash 042, PK100 (ZUSAH70042)
- USA INDUSTRIALS Silicone O-Ring, Dash 385 (ZUSAS70FDA385)
- USA INDUSTRIALS Buna-N O-Ring-Dash 210 - Pack of 100 (ZUSAH70210)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 119, PK 10 (ZUSATST119)
- APG Buna-N, 70 Durometer, Black, #120, 100PK (SB-H70120-100)
- Usa Industrials Individual & Bulk O-Rings