Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 213, PK100
Mfr # ZUSAH70213
Zoro # G1629146
product price: $6.59
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 213
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70213
- Zoro # G1629146
- UPC # 193005220129
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 15/16" |
Actual Inside Dia. | 0.921" |
Nominal Outside Dia. | 1-3/16" |
Actual Outside Dia. | 1.199" |
Details
Item | O-Ring |
Dash Number | 213 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Metal Detectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
Temp. Range | -40° to 250° F |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 213,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Hidden Shackle, Round Zinc Body, Boron Shackle, 1 23/32 in W (6271)
- HICKORY HARDWARE Knob 1-5/8 Inch Diameter (P201-LP)
- WRS CRL 1/8" x 1/2" Double Sided Glazing Tape - Butyl Tape 25ft Roll Black (019-180)
- BEST Padlock, Coreless, Standard Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (11B70L)
- USA INDUSTRIALS Buna-N O-Ring, Dash 021, PK100 (ZUSAH70021)
- USA INDUSTRIALS Buna-N O-Ring, Dash 320, PK50 (ZUSAH70320)
- USA INDUSTRIALS Viton O-Ring, Dash 274 (ZUSAV70274)
- USA INDUSTRIALS Buna-N O-Ring, Dash 134, PK100 (ZUSAH70134)
- USA INDUSTRIALS Silicone O-Ring, Dash 247, PK2 (ZUSAS70FDA247)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 218, PK 10 (ZUSATST218)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 28mm ID, PK25 (ZUSAH3.5X28)
- Usa Industrials Individual & Bulk O-Rings