Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 210, PK100
Mfr # ZUSAH70210
Zoro # G1629155
original price:
$7.64
28% off
new price: $5.49
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 210
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70210
- Zoro # G1629155
- UPC # 193005220099
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/4" |
Actual Inside Dia. | 0.734" |
Nominal Outside Dia. | 1" |
Actual Outside Dia. | 1.012" |
Details
Item | O-Ring |
Dash Number | 210 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Temp. Range | -40° to 250° F |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
FDA Approved | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 210,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC 23-1/2in Caradco C-100 Balance (89-6T)
- DELTANA Bright Brass Cover Plate (DASHCPU3)
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Hesonite 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 10PK (MC-505)
- STRYBUC 30in Spiral Balance 75-503A (75-S30R-3)
- USA INDUSTRIALS Buna-N O-Ring, Dash 116, PK100 (ZUSAH70116)
- USA INDUSTRIALS Silicone O-Ring, Dash 208, PK25 (ZUSAS70FDA208)
- USA INDUSTRIALS Buna-N O-Ring, Dash 213, PK100 (ZUSAH70213)
- USA INDUSTRIALS Viton O-Ring, Dash 342, PK2 (ZUSAV70342)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 014, PK100 (ZUSAH90014)
- USA INDUSTRIALS Silicone O-Ring, Dash 237, PK5 (ZUSAS70FDA237)
- STERLING SEAL & SUPPLY 158 Viton / FKM O-ring 90A Shore Brown, -125 Pack (ORBRNVT90A158X125)
- Usa Industrials Individual & Bulk O-Rings