Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 209, PK100
Mfr # ZUSAH70209
Zoro # G1629119
product price: $4.99
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 209
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70209
- Zoro # G1629119
- UPC # 193005220082
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 11/16" |
Actual Inside Dia. | 0.671" |
Nominal Outside Dia. | 15/16" |
Actual Outside Dia. | 0.949" |
Details
Item | O-Ring |
Dash Number | 209 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Temp. Range | -40° to 250° F |
FDA Approved | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 209,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Satin Aluminum 36 1285 Push Pad Concealed Vertical Rod Left Hand Reverse Bevel Panic Exit Device (311285L37628)
- TRUTH HARDWARE STUD BRACKET RH (2109330)
- ZORO SELECT O-Ring, Dash 218, Neoprene, 0.13 In., PK100 (1BUX5)
- HARDWARE RESOURCES 22" 225 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides with 1" Overtravel (209FU22)
- USA INDUSTRIALS Buna-N O-Ring, Dash 115, PK100 (ZUSAH70115)
- USA INDUSTRIALS Buna-N O-Ring, Dash 017, PK100 (ZUSAH70017)
- USA INDUSTRIALS X-Profile Buna-N O-Ring, Dash 112, PK100 (ZUSAQH70112)
- USA INDUSTRIALS EPDM O-Ring - Dash 127, PK 10 (ZUSAE70127)
- USA INDUSTRIALS Hard Viton O-Ring, Dash 210, PK25 (ZUSAV90210)
- USA INDUSTRIALS Silicone O-Ring, Dash 227, PK10 (ZUSAS70FDA227)
- ZORO SELECT O-Ring, Dash 329, Buna N, 0.21 In., PK50 (U38801.018.0200)
- Usa Industrials Individual & Bulk O-Rings