Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 202, PK100
Mfr # ZUSAH70202
Zoro # G1629094
product price: $4.85
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 202
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70202
- Zoro # G1629094
- UPC # 193005220013
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/4" |
Actual Inside Dia. | 0.234" |
Nominal Outside Dia. | 1/2" |
Actual Outside Dia. | 0.512" |
Details
Item | O-Ring |
Dash Number | 202 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Durometer (Hardness) Rating | Standard |
Temp. Range | -40° to 250° F |
Metal Detectable | No |
FDA Approved | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 202,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/4x3In (106612)
- MTD Spring-Extension (732-04612)
- OZCO Ozco 56644 Truss Base Fan 12:12 Plate (1 Per Pack) (56644)
- LOCKNETICS Cs Series Electric Strike, 3/4" Deep LBM (CS750-LBM-32D)
- USA INDUSTRIALS EPDM O-Ring - Dash 202, PK 50 (ZUSAE70202)
- USA INDUSTRIALS Buna-N O-Ring, Dash 261, PK10 (ZUSAH70261)
- USA INDUSTRIALS Buna-N O-Ring, Dash 372, PK5 (ZUSAH70372)
- USA INDUSTRIALS Silicone O-Ring, Dash 212, PK25 (ZUSAS70FDA212)
- USA INDUSTRIALS Silicone O-Ring, Dash 008, PK25 (ZUSAS70FDA008)
- USA INDUSTRIALS Buna-N O-Ring, Dash 223, PK100 (ZUSAH70223)
- ZORO SELECT O-Ring, Dash 008, Viton, 0.07 In., PK50 (1RGR3)
- Usa Industrials Individual & Bulk O-Rings