Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 160, PK25
Mfr # ZUSAH70160
Zoro # G1628769
product price: $8.99
/pk 25, $0.36/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 160
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70160
- Zoro # G1628769
- UPC # 193005219819
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5-1/4" |
Actual Inside Dia. | 5.237" |
Nominal Outside Dia. | 5-7/16" |
Actual Outside Dia. | 5.443" |
Details
Item | O-Ring |
Dash Number | 160 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
FDA Approved | No |
Temp. Range | -40° to 250° F |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 160,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMDEN Surface box, shallow depth, provision for wireless, flame/impact resisrant black plymer (ABS (CMD-CM-43LP)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X03900RD (LL1S12X03900RD)
- DELTANA Pocket Door Bolts, Jamb Bolt Satin Chrome (PDB42U26D)
- IVES COMMERCIAL Solid Brass Sliding Door Edge Pull Oil Rubbed Bronze Finish (230B10B)
- USA INDUSTRIALS Silicone O-Ring, Dash 381 (ZUSAS70FDA381)
- USA INDUSTRIALS Silicone O-Ring, Dash 216, PK10 (ZUSAS70FDA216)
- USA INDUSTRIALS Buna-N O-Ring, Dash 147, PK50 (ZUSAH70147)
- USA INDUSTRIALS Silicone O-Ring, Dash 210, PK25 (ZUSAS70FDA210)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 335, PK25 (ZUSAH90335)
- USA INDUSTRIALS Silicone O-Ring, Dash 319, PK10 (ZUSAS70FDA319)
- TOMPKINS Hydraulic Fitting-Steel04 BOSS O-RING (90DB-04)
- Usa Industrials Individual & Bulk O-Rings