Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 153, PK50
Mfr # ZUSAH70153
Zoro # G1628918
product price: $12.39
/pk 50, $0.25/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 153
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70153
- Zoro # G1628918
- UPC # 193005219741
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3-1/2" |
Actual Inside Dia. | 3.487" |
Nominal Outside Dia. | 3-11/16" |
Actual Outside Dia. | 3.693" |
Details
Item | O-Ring |
Dash Number | 153 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
Temp. Range | -40° to 250° F |
FDA Approved | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 153,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMDEN Camden: 600 Lb. Surface mount double mag lock - basic (CMD-CX-92S-06)
- MASTERVISION Magnetic Adhesive Roll Tape, 1" H, L (FM2021)
- DETEX APPLICATIONACTIVE LEAF OPENS BOTH DOORS, INCLUDES ONE VERTICAL ROD ASSEMBLY FOR ACTIVE LEAF AND TWO (DTX-VRA-143B-84)
- RAYMOND Extension Spring, Standard Steel, PK3 (020013000)
- USA INDUSTRIALS Buna-N O-Ring, Dash 238, PK50 (ZUSAH70238)
- USA INDUSTRIALS Silicone O-Ring, Dash 111, PK25 (ZUSAS70FDA111)
- USA INDUSTRIALS Silicone O-Ring, Dash 017, PK25 (ZUSAS70FDA017)
- USA INDUSTRIALS Buna-N O-Ring, Dash 009, PK100 (ZUSAH70009)
- USA INDUSTRIALS Viton O-Ring, Dash 274 (ZUSAV70274)
- USA INDUSTRIALS Buna-N O-Ring, Dash 203, PK100 (ZUSAH70203)
- 3M O-Ring A0043, 9 mm x 1-1/2 mm, 1/pk (28116)
- Usa Industrials Individual & Bulk O-Rings