Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 136, PK100
Mfr # ZUSAH70136
Zoro # G1628543
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 136
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70136
- Zoro # G1628543
- UPC # 193005219574
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2" |
Actual Inside Dia. | 1.987" |
Nominal Outside Dia. | 2-3/16" |
Actual Outside Dia. | 2.193" |
Details
Item | O-Ring |
Dash Number | 136 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Temp. Range | -40° to 250° F |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
FDA Approved | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 136,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Charcoal Pencil Splitface Ledger Panel 6 In. X 24 In. Slate Wall Tile, 8PK (ZOR-PNL-0073)
- HARDWARE RESOURCES Double Roller Catch with Strike and Screws - Polished Brass (RC01-PB)
- KEY-BAK Key Reel, Split Ring Type, 1 1/4 in Ring Size, Black (S48-LEK)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile with EnviroStrand PET Fiber in Beige 96 sq ft per carton (EQ303-828)
- USA INDUSTRIALS Buna-N O-Ring, Dash 226, PK100 (ZUSAH70226)
- USA INDUSTRIALS Buna-N O-Ring, Dash 033, PK100 (ZUSAH70033)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 227, PK50 (ZUSAH90227)
- USA INDUSTRIALS Buna-N O-Ring, Dash 131, PK100 (ZUSAH70131)
- USA INDUSTRIALS PTFE O-Ring - Dash 025, PK 10 (ZUSATFE025)
- USA INDUSTRIALS Buna-N O-Ring, Dash 035, PK100 (ZUSAH70035)
- ZORO SELECT O-Ring, Dash 116, Silicone, 0.1 In., PK50 (U38883.009.0075)
- Usa Industrials Individual & Bulk O-Rings