Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 042, PK100
Mfr # ZUSAH70042
Zoro # G1628193
product price: $16.45
/pk 100, $0.16/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 042
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70042
- Zoro # G1628193
- UPC # 193005219093
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3-1/4" |
Actual Inside Dia. | 3.239" |
Nominal Outside Dia. | 3-3/8" |
Actual Outside Dia. | 3.379" |
Details
Item | O-Ring |
Dash Number | 042 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Temp. Range | -40° to 250° F |
Metal Detectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 042,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Knob Lockset, Mechanical, Passage (MK01BD 3)
- ZORO SELECT Cam Latch, Keyed, Polished Chrome (4RRG7)
- PRIMELINE TOOLS Bi-Fold Door Hinges, Brass Plated, for Bi-Fold Doors (1 Pair) (N 6936)
- ZORO SELECT Ext Spring, Utility, 6 OAL, 15/64 OD, PK6 (1NAF1)
- USA INDUSTRIALS Buna-N O-Ring, Dash 236, PK50 (ZUSAH70236)
- USA INDUSTRIALS Buna-N O-Ring, Dash 152, PK50 (ZUSAH70152)
- USA INDUSTRIALS Silicone O-Ring, Dash 456 (ZUSAS70FDA456)
- USA INDUSTRIALS X-Profile Viton O-Ring, Dash 240, PK2 (ZUSAQV70240)
- USA INDUSTRIALS Silicone O-Ring, Dash 385 (ZUSAS70FDA385)
- USA INDUSTRIALS Silicone O-Ring, Dash 010, PK25 (ZUSAS70FDA010)
- ZORO SELECT O-Ring, Dash 370, Viton, 0.21 In., PK2 (U38871.018.0825)
- Usa Industrials Individual & Bulk O-Rings