Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 033, PK100
Mfr # ZUSAH70033
Zoro # G1628105
product price: $9.15
/pk 100, $0.09/ea
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 033
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70033
- Zoro # G1628105
- UPC # 193005218997
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2" |
Actual Inside Dia. | 1.989" |
Nominal Outside Dia. | 2-1/8" |
Actual Outside Dia. | 2.129" |
Details
Item | O-Ring |
Dash Number | 033 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Temp. Range | -40° to 250° F |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
FDA Approved | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 033,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 4x4 Resid Hinge (N176-644)
- REV-A-SHELF Rev-A-Shelf - Medium 30 x 21 Wood Peg Board System w/12 pegs (4DPS-3021)
- L.H. DOTTIE L.H. Dottie #2 Screw Hook, 50PK (SH20)
- CAMDEN Camden Electrical Accessories (CX-12PLUS)
- USA INDUSTRIALS Buna-N O-Ring, Dash 226, PK100 (ZUSAH70226)
- USA INDUSTRIALS Buna-N O-Ring, Dash 136, PK100 (ZUSAH70136)
- USA INDUSTRIALS Viton O-Ring, Dash 258, PK2 (ZUSAV70258)
- USA INDUSTRIALS Silicone O-Ring, Dash 206, PK25 (ZUSAS70FDA206)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 240, PK25 (ZUSAH90240)
- USA INDUSTRIALS Buna-N O-Ring, Dash 461, PK2 (ZUSAH70461)
- ZORO SELECT Square Profile Viton O-Ring, Dash 032, PK5 (ZUSAVSQ70032)
- Usa Industrials Individual & Bulk O-Rings