Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 021, PK100
Mfr # ZUSAH70021
Zoro # G1627974
product price: $4.85
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 021
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70021
- Zoro # G1627974
- UPC # 193005218874
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 15/16" |
Actual Inside Dia. | 0.926" |
Nominal Outside Dia. | 1-1/16" |
Actual Outside Dia. | 1.066" |
Details
Item | O-Ring |
Dash Number | 021 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Temp. Range | -40° to 250° F |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
FDA Approved | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 021,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, 1/4" H, 500 ft L, D Shape (X1153BT-500)
- MSI Durban White SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0293-SAM)
- PRIMELINE TOOLS 9 in., Diecast Bronze, Surface Mount Left Hand Casement Operator (Single Pack) (H 3914)
- NORTON DOOR CONTROLS Automatic/Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Silver (CA1601 x 689)
- USA INDUSTRIALS Buna-N O-Ring, Dash 213, PK100 (ZUSAH70213)
- USA INDUSTRIALS Viton O-Ring, Dash 146, PK5 (ZUSAV70146)
- USA INDUSTRIALS Viton O-Ring, Dash 274 (ZUSAV70274)
- USA INDUSTRIALS Buna-N O-Ring, Dash 114, PK100 (ZUSAH70114)
- USA INDUSTRIALS Buna-N O-Ring, Dash 326, PK50 (ZUSAH70326)
- USA INDUSTRIALS Silicone O-Ring, Dash 231, PK10 (ZUSAS70FDA231)
- ZORO SELECT O-Ring, Dash 215, Neoprene, 0.13 In., PK100 (1BUX2)
- Usa Industrials Individual & Bulk O-Rings