Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 017, PK100
Mfr # ZUSAH70017
Zoro # G1628026
product price: $4.25
/pk 100, $0.04/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 017
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70017
- Zoro # G1628026
- UPC # 193005218836
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 11/16" |
Actual Inside Dia. | 0.676" |
Nominal Outside Dia. | 13/16" |
Actual Outside Dia. | 0.816" |
Details
Item | O-Ring |
Dash Number | 017 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Metal Detectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
Temp. Range | -40° to 250° F |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 017,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T6101351N)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1/2", Rod Dia. 0.498", PK5 (2HZW4)
- ZORO SELECT Coat and Garment Hook, Steel, White, PK2 (1RCH6)
- ZORO SELECT Gasket, Full Face, 8 In, 1/8 In Thick, SBR (GSFFG8)
- USA INDUSTRIALS Buna-N O-Ring, Dash 115, PK100 (ZUSAH70115)
- USA INDUSTRIALS Buna-N O-Ring, Dash 209, PK100 (ZUSAH70209)
- USA INDUSTRIALS Buna-N O-Ring, Dash 163, PK25 (ZUSAH70163)
- USA INDUSTRIALS Buna-N O-Ring, Dash 133, PK100 (ZUSAH70133)
- USA INDUSTRIALS Silicone O-Ring, Dash 315, PK10 (ZUSAS70FDA315)
- USA INDUSTRIALS Buna-N O-Ring, Dash 203, PK100 (ZUSAH70203)
- STERLING SEAL & SUPPLY 212 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL212X250)
- Usa Industrials Individual & Bulk O-Rings