Shop All Plastic Sheets
Usa Industrials
Brown Garolite XX Sheet Stock 12" L x 12" W x 1/4" Thick
Mfr # BULK-CS-GXX-44
Zoro # G2425335
product price: $18.49
/ea
Sold in multiples of 6 for $110.94
$110.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Garolite XX
- Material Garolite XX
- Plastic Thickness 1/4"
- Plastic Width 12"
- Plastic Length 12"
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GXX-44
- Zoro # G2425335
- UPC # 193005350178
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Length | 12" |
Width | 12" |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 12 in W x 12 in L |
Description
XX Garolite Sheet,- 1/4 In. Thick x 12 In. Wid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Closed Cell, 36 in W, 10 ft L, 1/4 in Thick, Black (ZUSABSR-240)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 3/16" Thick (BULK-PS-PC-64)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-H40-250)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 1.000" Thick (1YYG7)
- USA INDUSTRIALS Polypropylene Plastic Sheet 48" L x 12" W x 1-1/2" Thick (BULK-PS-PP-319)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 16" L x 16" W x 1/2" Thick (BULK-PS-CAC-389)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 16" L x 16" W x 1-1/2" Thick (BULK-PS-UHMW-428)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 60" L x 48" W x 1/2" Thick (BULK-PS-CAC-451)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 12" L x 8" W x 1" Thick (BULK-PS-UHMWB-97)
- USA INDUSTRIALS PVC Plastic Sheet 8 ft L x 4 ft W x 3/8 in Thick (BULK-PS-PVC-5)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 36" L x 48" W x 1/2" Thick (BULK-PS-PVC-395)
- Usa Industrials Plastic Sheets