Shop All Round Spacers
Usa Industrials
Brass Unthreaded Round Spacers, 1/4 in Screw Size, Zinc Plated Brass, 1 3/4" Overall Lg
Mfr # ZSPCR-480
Zoro # G001011200
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 1/4 in
- Overall Length Tolerance +/-0.005 in
- Material Brass
- Finish Zinc Plated
Product Information
- Brand Usa Industrials
- MFR # ZSPCR-480
- Zoro # G001011200
- UPC # 193005450892
- Country of Origin China
- Category Round Spacers
Dimensions
For Screw Size | 1/4 in |
Overall Length | 1 3/4" |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.252 in |
Inside Diameter Tolerance | 0 to 0.01 in |
Outside Diameter | 0.5 in |
Outside Diameter Tolerance | +/-0.005 in |
Outside Dia. | 1/2 in |
Inside Dia. | 0.252 in |
Length | 13/4" |
Dimensional Standards | ASTM B16 |
Details
Item | Brass Unthreaded Round Spacers |
System of Measurement | Inch |
Material | Brass |
Finish | Zinc Plated |
Spacer Material | Brass |
Color | Silver |
Spacer Color | Silver |
Spacer Finish | Zinc-Plated |
Rockwell Hardness | B55 |
Tensile Strength | 45,000 psi |
Spacer Type | Round |
Description
Spacer, Spacer Type Round, For Screw Size 1/4 in, Overall Length 1 3/4 in, Inside Diameter 0.252 in, Outside Diameter 0.5 in, Retaining Rib Diameter Not Applicable, Material Brass, Finish Zinc Plated, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM B16, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance 0 to 0.01 in, Outside Diameter Tolerance +/-0.005 in, Overall Length Tolerance +/-0.005 in, Rockwell Hardness B55
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sinker Nail, 8d x 2-3/8 In L, PK142 (4NET9)
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain Stainless Steel, 20 mm L, 50 PK (M55010.040.0020)
- PHOENIX Jam Nut, 22 mm, Brass (PNH8495JNT)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 12 PK (63304)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-288)
- USA INDUSTRIALS Aluminum Unthreaded Round Spacers, M4 Screw Size, Plain Aluminum, 10 mm Overall Lg (ZSPCR-419)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-271)
- USA INDUSTRIALS Brass Unthreaded Round Spacers, 3/8 in Screw Size, Zinc Plated Brass, 2" Overall Lg (ZSPCR-497)
- USA INDUSTRIALS Aluminum Unthreaded Round Spacers, M5 Screw Size, Plain Aluminum, 13 mm Overall Lg (ZSPCR-423)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-257)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 1 in Overall Lg, 3/8 in Inside Dia (71964)
- Usa Industrials Round Spacers