Shop All Brass Pipe Fittings
Usa Industrials
Brass FNPT x MNPT, 1/2" x 1/8" Pipe Size
Mfr # ZUSA-PF-4993
Zoro # G7819172
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2" x 1/8"
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-4993
- Zoro # G7819172
- UPC # 193005430931
- Country of Origin Unknown
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/8" |
Hex Size | 1-1/16'' |
Details
Specific Fitting Shape | Reducing Adapter |
Pipe Fitting Material | Brass |
Fitting Connection Type | FNPT x MNPT |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Adapter |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Max. Pressure | 2000 psi |
Description
Pipe Fitting - Brass - Instrumentation - Reducing Adapter - 1/2" NPT Female x 1/8" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Toe Touch Conversion Kit, 1-Hole, BN (B5161BN)
- SLOAN Solenoid Valve Etf370A Solenoid Valve Assembly (0305849PK)
- ZORO SELECT Cam and Groove Coupling, 6", Aluminum, Fitting Type: Male Hose Shank (PLE60)
- NDS 1" FNPT PVC Swing Check Valve (1520-10F)
- USA INDUSTRIALS Brass FNPT x MNPT, 3/4" x 1/4" Pipe Size (ZUSA-PF-4996)
- USA INDUSTRIALS Tee, Brass (ZUSA-PF-15540)
- USA INDUSTRIALS Brass FNPT x MNPT, 1/4" x 1/8" Pipe Size (ZUSA-PF-4990)
- USA INDUSTRIALS Cap, Brass (ZUSA-PF-15537)
- USA INDUSTRIALS Brass FNPT, 1/4" Pipe Size (ZUSA-PF-4915)
- USA INDUSTRIALS Pipe Fitting-Brass-Class 125-Square Head Plug (Solid)-1/4" NPT Male (ZUSA-PF-10575)
- ZORO SELECT Brass Tee, MNPT, 1/4" Pipe Size (706232-04)
- Usa Industrials Brass Pipe Fittings