Shop All Room Dividers
Usa Industrials
Brackets for Plastic Dividers, 4-7/8" H
Mfr # ZBRCKT-2
Zoro # G3721738
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Slotted Support
- Color Silver
- Overall Width 2 in
- Width 2 in
- Material Aluminum
Product Information
- Brand Usa Industrials
- MFR # ZBRCKT-2
- Zoro # G3721738
- UPC # 193005458522
- Country of Origin China
- Category Room Dividers
Dimensions
Overall Height | 4 7/8 in |
Overall Width | 2 in |
Width | 2 in |
Height | 4 7/8 in |
Details
Item | Brackets for Plastic Dividers |
Type | Slotted Support |
Color | Silver |
Material | Aluminum |
Weight | 1 lb |
Mounting/Mobility Type | Edge |
Sneeze Guard Type | Mounted Sneeze Guard |
Thickness | 1 3/4 in |
Mounting Base | Clamp |
Product Type | Slotted Support Bracket |
Installation Type | Clamp |
Description
Brackets for Plastic Dividers, Color Silver, Weight 1 lb, Overall Width 2 in, Overall Height 4 7/8 in, Installation Type Clamp, Thickness 1 3/4 in, Product Type Slotted Support Bracket, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Granville Nightstand 2.0 in Light Grey (NS-5016)
- FLASH FURNITURE Advantage Navy Church Chairs 18.5" Wide (PCHT185-101)
- FLASH FURNITURE Rectangle Folding Table, 36" W, 72" L, 30" H, Wood Top, Wood Grain (XA-3672-P-GG)
- BOSS Drafting Stool (B315-Be) W/Footring (B1615-BE)
- USA INDUSTRIALS Self-Supported Clear Plastic Dividers (BULK-PD-657)
- HON Versé Office Panel, 72w x 42h, Gray (HBV-P4272.2310GRE.Q)
- MANMADE R5442 - 4 4 Panel Shoji Screen - Natural (MA2629602)
- SAFCO Collaboration Screen, 42x72, Gray (8511GR)
- LUXOR Modular Wall Room Divider System - Silver Frame - 53in. x 48in. Starter Wall - Wide Paneling (MW-5348-FWCGWG)
- GLOBAL EQUIPMENT Interion Magnetic Whiteboard Partition for Double Collaboration Desk (695448)
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 4' w/ Window Ocean Fabric (1859331)
- Usa Industrials Room Dividers