Shop All Composite Sheets
Usa Industrials
Black XX Garolite Sheet - 1/16" Thick x 24" Wide x 24" Long
Mfr # BULK-CS-GXXB-15
Zoro # G7919823
product price: $20.29
/ea
Sold in multiples of 4 for $81.16
$81.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite XX
- Color Black
- Plastic Width 24"
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GXXB-15
- Zoro # G7919823
- UPC # 193005917203
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 24" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite XX |
Color | Black |
Density | 0.049 lbs / cu. in. |
Clarity | Opaque |
Thickness | 1/16" |
Impact Strength | 0.6 ft.-lbs./in. |
Hardness | Rockwell M110 |
Standards | UL 94 HB |
Water Absorption | 0.0125 |
Friction Rating | Not Rated |
Friction Coefficient | Not Rated |
Tensile Strength | 15,000 psi |
Water Absorption Rating | Poor |
Tensile Strength Rating | Excellent |
Thickness Tolerance | (-0.005" - +0.005") |
Temperature Range | 250 Degrees F |
Impact Strength Rating | Poor |
Grade | Standard |
Description
Black XX Garolite Sheet - 1/16" Thick x 24" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" High Grade Neoprene Rubber Roll, 36"x10 ft., Black, 70A (BULK-RS-NHS70-205)
- STEELWORKS 1x96 RND ALU Tube (11405)
- ZORO SELECT Door and Window Screen, Aluminum, 60 in W, 100 ft L, 0.01 in Wire Dia (3000741)
- HHIP 1/2" To JT0 Drill Chuck Arbor (3700-0162)
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/8" Thick x 36" Wide x 48" Long (BULK-CS-GXXB-185)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- USA INDUSTRIALS XX Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GXX-171)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/4" Thick x 12" Wide x 12" Long (BULK-CS-GXXB-44)
- ZORO SELECT PlstcSht, GaroG10, 12"x12", 0.25"T, Ylw, Opq (BULK-CS-GG10-44)
- Usa Industrials Composite Sheets