Shop All Plastic Sheets
Usa Industrials
Black UHMW Polyethylene Plastic Sheet 48" L x 48" W x 3/8" Thick
Mfr # BULK-PS-UHMWB-53
Zoro # G7773733
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 3/8"
- Plastic Width 48"
- Plastic Length 48"
- Plastic Color Black
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-UHMWB-53
- Zoro # G7773733
- UPC # 193005906238
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Width | 48" |
Length | 48" |
Length Tolerance | (-1" - +1") |
Description
Black UHMW Polyethylene Plastic Sheet - 3/8" Thick x 48" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-NHS30-15)
- ONLINEMETALS 1.5" x 0.065" Stainless Square Tube 304 Welded (529)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 1/8" Thick (BULK-PS-PC-39)
- ZORO SELECT U-Channel, AL 6063, 3/4 In Leg, 3/4 Inx8 ft (A3735)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 48" L x 32" W x 1/2" Thick (BULK-PS-CAC-426)
- USA INDUSTRIALS White Polypropylene Polypropylene Plastic Sheets & Bars 48" L x 48" W x 1" Thick (BULK-PS-PP-595)
- USA INDUSTRIALS PTFE Plastic Film 2 ft L x 1 ft W x 0.002 in Thick (BULK-PF-PTFE-6)
- USA INDUSTRIALS Polypropylene Plastic Sheet 4 ft L x 2 ft W x 1/16 in Thick (BULK-PS-PP-37)
- USA INDUSTRIALS White PTFE Rectangle Stock 12" L x 1" W x 1/4" Thick (BULK-PS-PTFE-52)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 12" L x 8" W x 1/8" Thick (BULK-PS-PC-279)
- ZORO SELECT White Polypropylene Sheet Stock 96" L x 48" W x 0.094" Thick (BULK-PS-PP-567)
- Usa Industrials Plastic Sheets